
AMI Bearings Inc.
MUFL001C
12MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG OPN COV SINGLE ROW BALL BEARING
Item #103454260


- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
Shaft Dia. | 12 mm |
Bolt Hole Spacing | 48 mm |
Insert Material | 440C Stainless Steel |
Duty Series | Light |
Cover Type | Open cover |
Bolt Hole Size | 7 mm |
Housing Length | 63 mm |
Relubricatable | No |
Overall Width | 22 mm |
Bolt Size | M6 |
Flange Thickness | 5.5 mm |
Locking Style | Eccentric Collar |
Housing Height | 38 mm |
Housing Width | 11.5 mm |
Housing Material | ZDC Alloy with Electroless Chromate Finish |
Weight | 0.18 LB |
EAN or UPC | 808250127627 |
