AMI Bearings Inc.
MUFL000CE
10MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV SINGLE ROW BALL BEARING
Item #103453635
- 10 mm Shaft Diameter
- 60 mm Housing Length
- ZDC Alloy with Electroless Chromate Finish Housing Material
| Shaft Dia. | 10 mm |
| Bolt Hole Spacing | 45 mm |
| Insert Material | 440C Stainless Steel |
| Flange Thickness | 5.5 mm |
| Cover Type | Closed cover |
| Relubricatable | No |
| Housing Length | 60 mm |
| Duty Series | Light |
| Bolt Hole Size | 7 mm |
| Overall Width | 22 mm |
| Bolt Size | M6 |
| Locking Style | Eccentric Collar |
| Housing Material | ZDC Alloy with Electroless Chromate Finish |
| Housing Width | 11.5 mm |
| Housing Height | 36 mm |
| Weight | 0.16 LB |
| EAN or UPC | 808250126156 |
