AMI Bearings Inc.
MUCTBL208CEW
40MM STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105792737
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
| Insert Material | 440C Stainless Steel |
| Cover Type | Closed Cover |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Length | 16 mm |
| Housing Width | 102 mm |
| Cover Material | Polypropylene |
| Base Length | 120 mm |
| Bolt Hole Spacing | 88.9 mm |
| Relubricatable | Yes |
| Base Width | 47.6 mm |
| Length Through Bore | 49.2 mm |
| Shaft Dia. | 40 mm |
| Thread Size | 1/2-13 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing | TBL208 |
| Weight | 2.12 LB |
| EAN or UPC | 808250373543 |
