
AMI Bearings Inc.
MUCTBL208-24CEW
1-1/2" STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105810598


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
Bolt Hole Length | 5/8 in |
Locking Style | Set Screw |
Housing Width | 4 1/32 in |
Cover Material | Polypropylene |
Thread Size | 1/2-13 |
Cover Type | Closed Cover |
Length Through Bore | 1.937 in |
Base Width | 1 7/8 in |
Housing | TBL208 |
Shaft Dia. | 1 1/2 in |
Insert Material | 440C Stainless Steel |
Duty Series | Normal |
Lubrication Fitting Tap | 1/4-28 UNF |
Relubricatable | Yes |
Base Length | 4 23/32 in |
Housing Material | PBT Thermoplastic |
Bolt Hole Spacing | 3 1/2 in |
Weight | 2.23 LB |
EAN or UPC | 808250373536 |
