
AMI Bearings Inc.
MUCTBL207-23CB
1-7/16" STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105747616


- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Thread Size | 1/2-13 |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Housing | TBL207 |
Base Width | 1 7/8 in |
Bolt Hole Spacing | 3 1/4 in |
Insert Material | 440C Stainless Steel |
Length Through Bore | 1.689 in |
Bolt Hole Length | 5/8 in |
Locking Style | Set Screw |
Shaft Dia. | 1 7/16 in |
Housing Width | 3 27/64 in |
Relubricatable | Yes |
Cover Material | Polypropylene |
Base Length | 4 3/8 in |
Cover Type | Open Cover |
Weight | 1.7 LB |
EAN or UPC | 808250373147 |
