AMI Bearings Inc.
MUCTBL206CW
30MM STAINLESS SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105791612
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Housing Material | PBT Thermoplastic |
| Cover Material | Polypropylene |
| Thread Size | 7/16-14 |
| Length Through Bore | 38.1 mm |
| Housing | TBL206 |
| Base Length | 101.6 mm |
| Shaft Dia. | 30 mm |
| Base Width | 42.5 mm |
| Bolt Hole Length | 11.1 mm |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Housing Width | 79.8 mm |
| Cover Type | Open Cover |
| Bolt Hole Spacing | 76.2 mm |
| Relubricatable | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 808250373666 |
