
AMI Bearings Inc.
MUCTBL206-18CEW
1-1/8" STAINLESS SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105791611


- 1 1/8 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Lubrication Fitting Tap | 1/4-28 UNF |
Shaft Dia. | 1 1/8 in |
Housing Material | PBT Thermoplastic |
Bolt Hole Length | 7/16 in |
Cover Type | Closed Cover |
Cover Material | Polypropylene |
Length Through Bore | 1.500 in |
Housing Width | 3 9/64 in |
Base Length | 4 in |
Bolt Hole Spacing | 3 in |
Locking Style | Set Screw |
Housing | TBL206 |
Insert Material | 440C Stainless Steel |
Duty Series | Normal |
Base Width | 1 43/64 in |
Thread Size | 7/16-14 |
Relubricatable | Yes |
Weight | 1.22 LB |
EAN or UPC | 808250373468 |
