AMI Bearings Inc.
MUCTBL205-16CB
1" STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #104445140
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Base Length | 3 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Housing Width | 2 43/64 in |
| Base Width | 1 9/16 in |
| Cover Type | Open Cover |
| Duty Series | Normal |
| Cover Material | Polypropylene |
| Bolt Hole Length | 7/16 in |
| Housing Material | PBT Thermoplastic |
| Housing | TBL205 |
| Bolt Hole Spacing | 2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1.339 in |
| Shaft Dia. | 1 in |
| Insert Material | 440C Stainless Steel |
| Thread Size | 3/8-16 |
| Weight | 0.8 LB |
| EAN or UPC | 808250319084 |
