
AMI Bearings Inc.
MUCTBL205-15CB
15/16" STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105746852


- 15/16 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
Insert Material | 440C Stainless Steel |
Relubricatable | Yes |
Base Length | 3 in |
Shaft Dia. | 15/16 in |
Length Through Bore | 1.339 in |
Cover Type | Open Cover |
Bolt Hole Spacing | 2 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Hole Length | 7/16 in |
Locking Style | Set Screw |
Housing Material | PBT Thermoplastic |
Cover Material | Polypropylene |
Base Width | 1 9/16 in |
Housing | TBL205 |
Thread Size | 3/8-16 |
Duty Series | Normal |
Housing Width | 2 43/64 in |
Weight | 0.84 LB |
EAN or UPC | 808250373062 |
