AMI Bearings Inc.
MUCTBL204-12CB
3/4" STAINLESS SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105788992
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Shaft Dia. | 3/4 in |
| Thread Size | 3/8-16 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 2 7/8 in |
| Base Width | 1 23/64 in |
| Locking Style | Set Screw |
| Bolt Hole Length | 7/16 in |
| Cover Type | Open Cover |
| Bolt Hole Spacing | 2 in |
| Insert Material | 440C Stainless Steel |
| Length Through Bore | 1.220 in |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Housing Width | 2 33/64 in |
| Housing | TBL204 |
| Cover Material | Polypropylene |
| Weight | 0.64 LB |
| EAN or UPC | 808250373031 |
