AMI Bearings Inc.
MUCTBL201-8CEB
1/2" STAINLESS SET SCREW BLACK TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105788993
- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Bolt Hole Length | 7/16 in |
| Shaft Dia. | 1/2 in |
| Cover Type | Closed Cover |
| Housing Material | PBT Thermoplastic |
| Thread Size | 3/8-16 |
| Housing | TBL204 |
| Cover Material | Polypropylene |
| Relubricatable | Yes |
| Length Through Bore | 1.220 in |
| Bolt Hole Spacing | 2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 2 7/8 in |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Housing Width | 2 33/64 in |
| Base Width | 1 23/64 in |
| Weight | 0.73 LB |
| EAN or UPC | 808250373215 |
