AMI Bearings Inc.
MUCTB208-24
1-1/2" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101854714
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
| Housing | MTB208 |
| Thread Size | 1/2-13 |
| Duty Series | Normal |
| Base Width | 1 7/8 in |
| Shaft Dia. | 1 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | 304 Cast Stainless Steel |
| Base Length | 4 5/8 in |
| Bolt Hole Length | 3/4 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 3 1/2 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Length Through Bore | 1.937 in |
| Weight | 4.1 LB |
| EAN or UPC | 808250265565 |
