AMI Bearings Inc.
MUCTB207
35MM STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101870526
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Thread Size | 1/2-13 |
| Housing Material | 304 Cast Stainless Steel |
| Length Through Bore | 42.9 mm |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Bolt Hole Length | 19 mm |
| Base Length | 108 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | MTB207 |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 82.5 mm |
| Duty Series | Normal |
| Base Width | 47.6 mm |
| Locking Style | Set Screw |
| Weight | 3.74 LB |
| EAN or UPC | 808250259472 |
