AMI Bearings Inc.
MUCTB207-21
1-5/16" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103454116
- 1 5/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
| Locking Style | Set Screw |
| Base Length | 4 1/4 in |
| Housing | MTB207 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 5/16 in |
| Base Width | 1 7/8 in |
| Bolt Hole Length | 3/4 in |
| Relubricatable | Yes |
| Duty Series | Normal |
| Insert Material | 440C Stainless Steel |
| Housing Material | 304 Cast Stainless Steel |
| Length Through Bore | 1.689 in |
| Bolt Hole Spacing | 3 1/4 in |
| Thread Size | 1/2-13 |
| Weight | 3.8 LB |
| EAN or UPC | 808250259502 |
