AMI Bearings Inc.
MUCTB206
30MM STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103454800
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
| Relubricatable | Yes |
| Bolt Hole Spacing | 76.2 mm |
| Bolt Hole Length | 16 mm |
| Length Through Bore | 38.1 mm |
| Housing | MTB206 |
| Base Length | 101.6 mm |
| Duty Series | Normal |
| Thread Size | 7/16-14 |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Shaft Dia. | 30 mm |
| Base Width | 38 mm |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 2.7 LB |
| EAN or UPC | 808250246885 |
