AMI Bearings Inc.
MUCTB205-14
7/8" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101896367
- 7/8 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
| Insert Material | 440C Stainless Steel |
| Housing | MTB205 |
| Bolt Hole Length | 1/2 in |
| Shaft Dia. | 7/8 in |
| Length Through Bore | 1.339 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | 304 Cast Stainless Steel |
| Thread Size | 3/8-16 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Base Length | 3 in |
| Locking Style | Set Screw |
| Base Width | 1 1/2 in |
| Bolt Hole Spacing | 2 in |
| Weight | 1.68 LB |
| EAN or UPC | 808250237586 |
