AMI Bearings Inc.
MUCTB204-12
3/4" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101896365
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 1/2 in |
| Housing Material | 304 Cast Stainless Steel |
| Length Through Bore | 1.220 in |
| Relubricatable | Yes |
| Shaft Dia. | 3/4 in |
| Bolt Hole Spacing | 2 in |
| Thread Size | 3/8-16 |
| Base Length | 2 7/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | MTB204 |
| Base Width | 1 1/2 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Weight | 1.42 LB |
| EAN or UPC | 808250230792 |
