AMI Bearings Inc.
MUCTB201
12MM STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #103295020
- 12 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Material | 304 Cast Stainless Steel |
| Bolt Hole Spacing | 50.8 mm |
| Thread Size | 3/8-16 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Length Through Bore | 31 mm |
| Shaft Dia. | 12 mm |
| Bolt Hole Length | 12.5 mm |
| Base Width | 38 mm |
| Base Length | 73 mm |
| Housing | MTB204 |
| Weight | 1.52 LB |
| EAN or UPC | 808250283996 |
