AMI Bearings Inc.
MUCT208
40MM STAINLESS SET SCREW STAINLESS TAKE-UP SINGLE ROW BALL BEARING
Item #105791600
- 40 mm Shaft Diameter
| Screw Hole Diameter | 29 mm |
| Shaft Dia. | 40 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Length Through Bore | 49.2 mm |
| Shank Height | 83 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Shank Slot to End | 16 mm |
| Overall Height | 114 mm |
| Slot Length | 83 mm |
| Shank End to Center of Shaft | 88 mm |
| Insert Material | 440C Stainless Steel |
| Between Frame Width | 102 mm |
| Housing Width | 49 mm |
| Housing Material | 304 Cast Stainless Steel |
| Overall Length | 144 mm |
| Slot Width | 16 mm |
| Weight | 5.34 LB |
| EAN or UPC | 808250371662 |
