AMI Bearings Inc.
MUCT207-21
1-5/16" STAINLESS SET SCREW STAINLESS TAKE-UP SINGLE ROW BALL BEARING
Item #103314502
- 1 5/16 in Shaft Diameter
| Overall Length | 5 5/64 in |
| Shaft Dia. | 1 5/16 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | 440C Stainless Steel |
| Relubricatable | Yes |
| Shank Slot to End | 1/2 in |
| Screw Hole Diameter | 7/8 in |
| Locking Style | Set Screw |
| Length Through Bore | 1.689 in |
| Between Frame Width | 3 1/2 in |
| Housing Width | 1 29/64 in |
| Shank Height | 2 1/2 in |
| Overall Height | 4 1/64 in |
| Housing Material | 304 Cast Stainless Steel |
| Slot Width | 0.472 in |
| Shank End to Center of Shaft | 3 5/64 in |
| Slot Length | 2 1/2 in |
| Weight | 3.58 LB |
| EAN or UPC | 808250283958 |
