AMI Bearings Inc.
MUCST209
45MM STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105810586
- 45 mm Shaft Diameter
| Between Frame Width | 101.6 mm |
| Length Through Bore | 49.2 mm |
| Shaft Dia. | 45 mm |
| Housing Material | 304 Cast Stainless Steel |
| Insert Material | 440C Stainless Steel |
| Shank Height | 83 mm |
| Screw Hole Diameter | 29 mm |
| Overall Height | 117 mm |
| Slot Length | 82.5 mm |
| Housing Width | 49 mm |
| Shank End to Center of Shaft | 87 mm |
| Relubricatable | Yes |
| Shank Slot to End | 16 mm |
| Overall Length | 144 mm |
| Slot Width | 17.5 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Weight | 5.17 LB |
| EAN or UPC | 808250467952 |
