AMI Bearings Inc.
MUCST207
35MM STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105747654
- 35 mm Shaft Diameter
| Slot Length | 63.5 mm |
| Housing Width | 36 mm |
| Housing Material | 304 Cast Stainless Steel |
| Shank End to Center of Shaft | 78 mm |
| Locking Style | Set Screw |
| Length Through Bore | 42.9 mm |
| Shank Slot to End | 13 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 35 mm |
| Insert Material | 440C Stainless Steel |
| Between Frame Width | 88.9 mm |
| Duty Series | Normal |
| Slot Width | 13.5 mm |
| Relubricatable | Yes |
| Overall Length | 129 mm |
| Screw Hole Diameter | 22 mm |
| Overall Height | 102 mm |
| Shank Height | 63 mm |
| Weight | 3.52 LB |
| EAN or UPC | 808250467884 |
