AMI Bearings Inc.
MUCST206
30MM STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105788931
- 30 mm Shaft Diameter
| Relubricatable | Yes |
| Insert Material | 440C Stainless Steel |
| Screw Hole Diameter | 22 mm |
| Overall Height | 102 mm |
| Overall Length | 113 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Shank Height | 56 mm |
| Duty Series | Normal |
| Shank End to Center of Shaft | 70 mm |
| Housing Material | 304 Cast Stainless Steel |
| Slot Length | 57 mm |
| Between Frame Width | 88.9 mm |
| Length Through Bore | 38.1 mm |
| Housing Width | 36 mm |
| Shaft Dia. | 30 mm |
| Slot Width | 13.5 mm |
| Shank Slot to End | 10 mm |
| Weight | 2.76 LB |
| EAN or UPC | 808250467846 |
