AMI Bearings Inc.
MUCST205
25MM STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105788930
- 25 mm Shaft Diameter
| Shaft Dia. | 25 mm |
| Housing Width | 32 mm |
| Overall Height | 89 mm |
| Shank Slot to End | 10 mm |
| Insert Material | 440C Stainless Steel |
| Length Through Bore | 34 mm |
| Between Frame Width | 76.2 mm |
| Overall Length | 97 mm |
| Duty Series | Normal |
| Shank Height | 51 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Shank End to Center of Shaft | 62 mm |
| Slot Width | 13.5 mm |
| Screw Hole Diameter | 22 mm |
| Housing Material | 304 Cast Stainless Steel |
| Slot Length | 51 mm |
| Weight | 1.8 LB |
| EAN or UPC | 808250467808 |
