AMI Bearings Inc.
MUCST205-15
15/16" STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105746842
- 15/16 in Shaft Diameter
| Screw Hole Diameter | 7/8 in |
| Slot Length | 2 in |
| Insert Material | 440C Stainless Steel |
| Housing Width | 1 1/4 in |
| Shank Slot to End | 3/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | 304 Cast Stainless Steel |
| Between Frame Width | 3 in |
| Length Through Bore | 1.339 in |
| Overall Height | 3 1/2 in |
| Shaft Dia. | 15/16 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Shank Height | 2 in |
| Overall Length | 3 13/16 in |
| Shank End to Center of Shaft | 2 7/16 in |
| Slot Width | 17/32 in |
| Duty Series | Normal |
| Weight | 1.82 LB |
| EAN or UPC | 808250467822 |
