AMI Bearings Inc.
MUCST201
12MM STAINLESS SET SCREW STAINLESS WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105746135
- 12 mm Shaft Diameter
| Shaft Dia. | 12 mm |
| Overall Length | 94 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shank Slot to End | 10 mm |
| Between Frame Width | 76.2 mm |
| Locking Style | Set Screw |
| Length Through Bore | 31 mm |
| Shank Height | 51 mm |
| Relubricatable | Yes |
| Shank End to Center of Shaft | 60.3 mm |
| Insert Material | 440C Stainless Steel |
| Slot Width | 13.5 mm |
| Screw Hole Diameter | 19 mm |
| Overall Height | 89 mm |
| Housing Material | 304 Cast Stainless Steel |
| Housing Width | 32 mm |
| Slot Length | 51 mm |
| Duty Series | Normal |
| Weight | 1.86 LB |
