AMI Bearings Inc.
MUCPPL208CEW
40MM STAINLESS SET SCREW WHITE PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103454182
- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 131 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/4-28 UNF |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Base Length | 184 mm |
| Bolt Size | M12 |
| Shaft Dia. | 40 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Spacing Range [Max] | 143 mm |
| Bolt Hole Length | 18 mm |
| Housing Width | 103.3 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Min] | 131 mm |
| Base Height | 19.8 mm |
| Duty Series | Normal |
| Base Width | 54 mm |
| Cover Material | Polypropylene |
| Length Through Bore | 49.2 mm |
| Bolt Hole Width | 14 mm |
| Housing | PPL208 |
| Relubricatable | Yes |
| Weight | 2.26 LB |
| EAN or UPC | 808250253098 |
