AMI Bearings Inc.
MUCPPL206CW
30MM STAINLESS SET SCREW WHITE PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #102879029
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 113 mm Bolt Hole Spacing Range [MIN]
| Cover Material | Polypropylene |
| Bolt Hole Spacing Range [Min] | 113 mm |
| Housing Material | PBT Thermoplastic |
| Bolt Hole Width | 14 mm |
| Housing | PPL206 |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Max] | 125 mm |
| Bolt Hole Length | 18 mm |
| Bolt Size | M12 |
| Base Width | 46 mm |
| Relubricatable | Yes |
| Base Height | 17.8 mm |
| Base Length | 162 mm |
| Length Through Bore | 38.1 mm |
| Duty Series | Normal |
| Housing Width | 78.6 mm |
| Shaft Dia. | 30 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.26 LB |
| EAN or UPC | 808250231591 |
