
AMI Bearings Inc.
MUCPPL206-19CEW
1-3/16" STAINLESS SET SCREW WHITE PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #101849702


- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 15/32 in Bolt Hole Spacing Range [MIN]
Housing | PPL206 |
Base Length | 6 3/8 in |
Bolt Hole Length | 23/32 in |
Housing Width | 3 3/32 in |
Housing Material | PBT Thermoplastic |
Insert Material | 440C Stainless Steel |
Length Through Bore | 1.500 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Base Height | 45/64 in |
Locking Style | Set Screw |
Bolt Size | 1/2 in |
Bolt Hole Spacing Range [Min] | 4 15/32 in |
Base Width | 1 13/16 in |
Bolt Hole Spacing Range [Max] | 4 29/32 in |
Cover Type | Closed Cover |
Bolt Hole Width | 35/64 in |
Cover Material | Polypropylene |
Shaft Dia. | 1 3/16 in |
Relubricatable | Yes |
Weight | 1.24 LB |
EAN or UPC | 808250231508 |
