AMI Bearings Inc.
MUCPPL206-19CB
1-3/16" STAINLESS SET SCREW BLACK PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #103455990
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 15/32 in Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 1 3/16 in |
| Base Height | 45/64 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Max] | 4 29/32 in |
| Length Through Bore | 1.500 in |
| Bolt Hole Width | 35/64 in |
| Bolt Hole Length | 23/32 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | PPL206 |
| Base Length | 6 3/8 in |
| Housing Width | 3 3/32 in |
| Base Width | 1 13/16 in |
| Cover Type | Open Cover |
| Locking Style | Set Screw |
| Bolt Hole Spacing Range [Min] | 4 15/32 in |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Cover Material | Polypropylene |
| Duty Series | Normal |
| Bolt Size | 1/2 in |
| Weight | 1.26 LB |
| EAN or UPC | 808250231485 |
