AMI Bearings Inc.
MUCPPL205CEB
25MM STAINLESS SET SCREW BLACK PILLOW BLOCK OPN/CLS COV SINGLE ROW BALL BEARING
Item #103456578
- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
- 101 mm Bolt Hole Spacing Range [MIN]
| Housing Material | PBT Thermoplastic |
| Locking Style | Set Screw |
| Shaft Dia. | 25 mm |
| Duty Series | Normal |
| Cover Material | Polypropylene |
| Bolt Hole Spacing Range [Min] | 101 mm |
| Base Length | 140 mm |
| Bolt Hole Spacing Range [Max] | 109 mm |
| Bolt Hole Width | 11 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 14 mm |
| Relubricatable | Yes |
| Bolt Size | M10 |
| Base Height | 14.5 mm |
| Cover Type | Closed Cover |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | PPL205 |
| Length Through Bore | 34 mm |
| Housing Width | 67 mm |
| Base Width | 38 mm |
| Weight | 0.82 LB |
| EAN or UPC | 808250212514 |
