
AMI Bearings Inc.
MUCPPL205-15CB
15/16" STAINLESS SET SCREW BLACK PILLOW BLOCK 2 OPN COV SINGLE ROW BALL BEARING
Item #105747645


- 15/16 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 61/64 in Bolt Hole Spacing Range [MIN]
Shaft Dia. | 15/16 in |
Cover Material | Polypropylene |
Bolt Hole Length | 35/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Width | 2 41/64 in |
Bolt Size | 3/8 in |
Relubricatable | Yes |
Housing Material | PBT Thermoplastic |
Base Length | 5 1/2 in |
Cover Type | Open Cover |
Base Height | 37/64 in |
Bolt Hole Spacing Range [Max] | 4 19/64 in |
Length Through Bore | 1.339 in |
Insert Material | 440C Stainless Steel |
Bolt Hole Spacing Range [Min] | 3 61/64 in |
Housing | PPL205 |
Base Width | 1 1/2 in |
Locking Style | Set Screw |
Bolt Hole Width | 7/16 in |
Duty Series | Normal |
Weight | 0.86 LB |
EAN or UPC | 808250369843 |
