AMI Bearings Inc.
MUCP213
65MM STAINLESS SET SCREW STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105746119
- 65 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 193 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 214 mm |
| Insert Material | 440C Stainless Steel |
| Housing | MP213 |
| Bolt Hole Width | 25 mm |
| Relubricatable | Yes |
| Housing Material | 304 Cast Stainless Steel |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 65.1 mm |
| Bolt Hole Length | 29 mm |
| Bolt Hole Spacing Range [Min] | 193 mm |
| Base Height | 27 mm |
| Base Length | 265 mm |
| Base Width | 70 mm |
| Bolt Size | M20 |
| Shaft Dia. | 65 mm |
| Weight | 13.96 LB |
| EAN or UPC | 808250368648 |
