AMI Bearings Inc.
MUCP212
60MM STAINLESS SET SCREW STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104845772
- 60 mm Shaft Diameter
- 69.8 mm Center Line To Base Dimension
- 175 mm Bolt Hole Spacing Range [MIN]
| Housing Material | 304 Cast Stainless Steel |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Max] | 194 mm |
| Base Length | 241 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 175 mm |
| Bolt Size | M16 |
| Base Width | 70 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 60 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 65.1 mm |
| Base Height | 25 mm |
| Duty Series | Normal |
| Bolt Hole Width | 20 mm |
| Bolt Hole Length | 25 mm |
| Housing | MP212 |
| Weight | 11.62 LB |
| EAN or UPC | 808250368631 |
