AMI Bearings Inc.
MUCP211
55MM STAINLESS SET SCREW STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105746520
- 55 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 162 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Shaft Dia. | 55 mm |
| Length Through Bore | 55.6 mm |
| Housing Material | 304 Cast Stainless Steel |
| Base Width | 60 mm |
| Base Height | 22 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Length | 219 mm |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 162 mm |
| Housing | MP211 |
| Bolt Hole Spacing Range [Max] | 181 mm |
| Relubricatable | Yes |
| Bolt Size | M16 |
| Bolt Hole Width | 20 mm |
| Bolt Hole Length | 25 mm |
| Weight | 8.56 LB |
| EAN or UPC | 808250368624 |
