AMI Bearings Inc.
MUCP201
12MM STAINLESS SET SCREW STAINLESS PILLOW BLOCK SINGLE ROW BALL BEARING
Item #103313467
- 12 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 86 mm Bolt Hole Spacing Range [MIN]
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Min] | 86 mm |
| Bolt Hole Width | 13 mm |
| Bolt Size | M10 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 31 mm |
| Base Width | 38 mm |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Duty Series | Normal |
| Base Length | 127 mm |
| Housing | MP204 |
| Base Height | 15 mm |
| Bolt Hole Length | 19 mm |
| Bolt Hole Spacing Range [Max] | 105 mm |
| Shaft Dia. | 12 mm |
| Locking Style | Set Screw |
| Weight | 1.8 LB |
| EAN or UPC | 808250282982 |
