AMI Bearings Inc.
MUCFL201
12MM STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102040702
- 12 mm Shaft Diameter
- 112 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Length Through Bore | 31 mm |
| Duty Series | Normal |
| Housing Height | 60 mm |
| Housing Length | 112 mm |
| Insert Material | 440C Stainless Steel |
| Housing Width | 25 mm |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Hole Size | 10.5 mm |
| Overall Width | 32.6 mm |
| Bolt Size | M8 |
| Flange Thickness | 11 mm |
| Shaft Dia. | 12 mm |
| Bolt Hole Spacing | 89.7 mm |
| Weight | 1.1 LB |
| EAN or UPC | 808250281701 |
