AMI Bearings Inc.
MUCFB208
40MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #105662152
- 40 mm Shaft Diameter
- 164 mm Housing Length
- 51.2 mm Overall Width
- 16 mm Flange Thickness
| Housing Width | 35.7 mm |
| Flange Thickness | 16 mm |
| Housing Material | 304 Cast Stainless Steel |
| Housing Length | 164 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Overall Width | 51.2 mm |
| Shaft Dia. | 40 mm |
| Short Bolt Hole Spacing | 41.3 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 12 mm |
| Bolt Hole Spacing | 50 mm |
| Bolt Size | M10 |
| Duty Series | Normal |
| Length Through Bore | 49.2 mm |
| Center Line to Bolt Holes | 60.3 mm |
| Weight | 3.98 LB |
| EAN or UPC | 808250355211 |
