AMI Bearings Inc.
MUCFB207
35MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103454109
- 35 mm Shaft Diameter
- 155.6 mm Housing Length
- 46.4 mm Overall Width
- 12.7 mm Flange Thickness
| Short Bolt Hole Spacing | 31.7 mm |
| Bolt Hole Size | 13 mm |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 50.8 mm |
| Locking Style | Set Screw |
| Housing Material | 304 Cast Stainless Steel |
| Center Line to Bolt Holes | 60.3 mm |
| Housing Width | 36.5 mm |
| Overall Width | 46.4 mm |
| Relubricatable | Yes |
| Flange Thickness | 12.7 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 155.6 mm |
| Bolt Size | M10 |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Length Through Bore | 42.9 mm |
| Weight | 3.52 LB |
| EAN or UPC | 808250259298 |
