AMI Bearings Inc.
MUCFB206-19
1-3/16" STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103456180
- 1 3/16 in Shaft Diameter
- 5 3/8 in Housing Length
- 1 39/64 in Overall Width
- 3/8 in Flange Thickness
| Duty Series | Normal |
| Relubricatable | Yes |
| Bolt Hole Spacing | 1 7/8 in |
| Housing Material | 304 Cast Stainless Steel |
| Length Through Bore | 1.500 in |
| Bolt Size | 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 1 39/64 in |
| Locking Style | Set Screw |
| Housing Length | 5 3/8 in |
| Flange Thickness | 3/8 in |
| Shaft Dia. | 1 3/16 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Housing Width | 1 1/4 in |
| Insert Material | 440C Stainless Steel |
| Center Line to Bolt Holes | 2 1/16 in |
| Bolt Hole Size | 25/64 in |
| Weight | 2.22 LB |
| EAN or UPC | 808250246731 |
