AMI Bearings Inc.
MUCFB205
25MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103454789
- 25 mm Shaft Diameter
- 120.7 mm Housing Length
- 36.4 mm Overall Width
- 9.5 mm Flange Thickness
| Duty Series | Normal |
| Short Bolt Hole Spacing | 28.6 mm |
| Housing Length | 120.7 mm |
| Housing Width | 28.6 mm |
| Shaft Dia. | 25 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Length Through Bore | 34 mm |
| Housing Material | 304 Cast Stainless Steel |
| Overall Width | 36.4 mm |
| Flange Thickness | 9.5 mm |
| Bolt Hole Size | 10 mm |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 41.3 mm |
| Bolt Size | M8 |
| Center Line to Bolt Holes | 46 mm |
| Weight | 1.6 LB |
| EAN or UPC | 808250237425 |
