AMI Bearings Inc.
MUCFB204
20MM STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101896364
- 20 mm Shaft Diameter
- 108 mm Housing Length
- 34.2 mm Overall Width
- 8 mm Flange Thickness
| Insert Material | 440C Stainless Steel |
| Flange Thickness | 8 mm |
| Bolt Hole Spacing | 38.1 mm |
| Bolt Size | M8 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 20 mm |
| Short Bolt Hole Spacing | 22.2 mm |
| Length Through Bore | 31 mm |
| Housing Length | 108 mm |
| Overall Width | 34.2 mm |
| Housing Material | 304 Cast Stainless Steel |
| Center Line to Bolt Holes | 42.9 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Width | 25.4 mm |
| Bolt Hole Size | 10 mm |
| Locking Style | Set Screw |
| Weight | 1.22 LB |
| EAN or UPC | 808250230631 |
