AMI Bearings Inc.
MUCF212
60MM STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #104445872
- 60 mm Shaft Diameter
- 175 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Locking Style | Set Screw |
| Duty Series | Normal |
| Length Through Bore | 65.1 mm |
| Flange Thickness | 20 mm |
| Overall Width | 68.7 mm |
| Housing Width | 48 mm |
| Shaft Dia. | 60 mm |
| Insert Material | 440C Stainless Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 143 mm |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Bolt Hole Size | 17 mm |
| Bolt Size | M16 |
| Housing Length | 175 mm |
| Weight | 10.28 LB |
| EAN or UPC | 808250316434 |
