AMI Bearings Inc.
MUCF212-39
2-7/16" STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101589262
- 2 7/16 in Shaft Diameter
- 6 7/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 5 5/8 in |
| Housing Length | 6 7/8 in |
| Overall Width | 2 45/64 in |
| Housing Width | 1 7/8 in |
| Flange Thickness | 25/32 in |
| Housing Material | 304 Cast Stainless Steel |
| Relubricatable | Yes |
| Length Through Bore | 2.563 in |
| Bolt Hole Size | 21/32 in |
| Locking Style | Set Screw |
| Insert Material | 440C Stainless Steel |
| Duty Series | Normal |
| Shaft Dia. | 2 7/16 in |
| Bolt Size | 5/8 in |
| Weight | 10.06 LB |
| EAN or UPC | 808250316441 |
