AMI Bearings Inc.
MUCF211
55MM STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #102212318
- 55 mm Shaft Diameter
- 162 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Shaft Dia. | 55 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 130 mm |
| Insert Material | 440C Stainless Steel |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Flange Thickness | 20 mm |
| Bolt Hole Size | 17 mm |
| Housing Length | 162 mm |
| Bolt Size | M16 |
| Overall Width | 58.4 mm |
| Housing Width | 43 mm |
| Housing Material | 304 Cast Stainless Steel |
| Length Through Bore | 55.6 mm |
| Weight | 8.6 LB |
| EAN or UPC | 808250354665 |
