AMI Bearings Inc.
MUCF209-27
1-11/16" STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #101854715
- 1 11/16 in Shaft Diameter
- 5 3/8 in Housing Length
- 304 Cast Stainless Steel Housing Material
| Overall Width | 2 1/16 in |
| Bolt Hole Spacing | 4 1/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Flange Thickness | 23/32 in |
| Bolt Size | 9/16 in |
| Housing Length | 5 3/8 in |
| Bolt Hole Size | 19/32 in |
| Insert Material | 440C Stainless Steel |
| Housing Material | 304 Cast Stainless Steel |
| Shaft Dia. | 1 11/16 in |
| Duty Series | Normal |
| Housing Width | 1 1/2 in |
| Length Through Bore | 1.937 in |
| Weight | 5.28 LB |
| EAN or UPC | 808250268313 |
