AMI Bearings Inc.
MUCF203
17MM STAINLESS SET SCREW STAINLESS 4-BOLT FLANGE SINGLE ROW BALL BEARING
Item #103312969
- 17 mm Shaft Diameter
- 86 mm Housing Length
- 304 Cast Stainless Steel Housing Material
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing | 64 mm |
| Housing Length | 86 mm |
| Locking Style | Set Screw |
| Housing Material | 304 Cast Stainless Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Shaft Dia. | 17 mm |
| Relubricatable | Yes |
| Flange Thickness | 12 mm |
| Overall Width | 33.3 mm |
| Housing Width | 25.4 mm |
| Bolt Size | M8 |
| Length Through Bore | 31 mm |
| Bolt Hole Size | 11 mm |
| Weight | 1.44 LB |
| EAN or UPC | 808250281411 |
