AMI Bearings Inc.
MUC213
65MM STAINLESS NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #105632171
- 120 mm O.D.
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Length Through Bore | 65.1 mm |
| Dynamic Load Rating | 5000 kgf |
| Locking Style | Set Screw |
| Filler Radius | 2.5 mm |
| Static Load Rating | 3260 kgf |
| O.D. | 120 mm |
| Outer Ring Width | 27 mm |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Shaft Dia. | 65 mm |
| Dimensional Unit | Metric |
| Weight | 3.7 LB |
| EAN or UPC | 808250354153 |
