AMI Bearings Inc.
MUC212
60MM STAINLESS NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #102216347
- 110 mm O.D.
| Dimensional Unit | Metric |
| O.D. | 110 mm |
| Shaft Dia. | 60 mm |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Filler Radius | 2.5 mm |
| Outer Ring Width | 26 mm |
| O.D. Style | Spherical |
| Duty Series | Normal |
| Static Load Rating | 2950 kgf |
| Length Through Bore | 65.1 mm |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 4550 kgf |
| Weight | 3.1 LB |
| EAN or UPC | 808250354146 |
