AMI Bearings Inc.
MUC212-39
2-7/16" STAINLESS NORMAL WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #101586900
- 4.3307 in O.D.
| Dynamic Load Rating | 10030 lbf |
| Outer Ring Width | 1.024 in |
| Locking Style | Set Screw |
| Dimensional Unit | Inch |
| O.D. Style | Spherical |
| Shaft Dia. | 2 7/16 in |
| Static Load Rating | 6500 lbf |
| Duty Series | Normal |
| Filler Radius | 0.098 in |
| O.D. | 4.3307 in |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Length Through Bore | 2.563 in |
| Weight | 2.88 LB |
| EAN or UPC | 808250311699 |
